Zoro Homepage

Storage Bin, Plastic, Mint, 13 in H, 15 in W, 13 in L

  • Mfr # 26241-MINT

  • Zoro # G612333869


product price: $14.49
/ea

Key Features

Color
Mint
Material
Plastic
Overall Length
13 in
Overall Width
15 in
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26241-MINT
Zoro #
G612333869
UPC #
633125185354
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Width
15 in
Overall Height
13 in

Details

Color
Mint
Material
Plastic
Item
Storage Bin

Description

This Simplify Lurex Woven Strap Bin is made of sturdy polypropylene with epoxy wire frame and dual handles for easy carrying. Acts as a great storage accessory for all your home needs. Maintenance free. Durable and lightweight in design.


  • •Dimensions: 13" x 15" x 10"
  • •100% Polypropylene Metallic Woven Straps
  • •Open Top
  • •2 Wire Integrated Open Handles
  • •Perfect for home and office
  • •Durable, lightweight design
  • •Holds multitude of items
  • •Wide selection of colors
  • •Epoxy coated steel frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.