
Storage Box, 11-13/16 in L, 11-13/16 in W, 11-13/16 in H, Red, Polyester
Mfr # 9070-RED
Zoro # G412340401
product price: $9.85
/eaKey Features
Overall Height
11-13/16 in
Overall Length
11-13/16 in
Overall Width
11-13/16 in
Material
Polyester
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9070-RED
Zoro #
G412340401
UPC #
633125228105
Country of Origin
China
Dimensions
Overall Height
11-13/16 in
Overall Length
11-13/16 in
Overall Width
11-13/16 in
Details
Material
Polyester
Color
Red
Item
Storage Box
Description
Keep your holiday dcor and accessories protected by storing them in the Simplify Holiday Storage Box. Designed with a hinged lid to protect your dcor from dust and keep them safe and clean. A label window on the front to properly identify what is in the box without having to open. Storage box folds flat when not in use making it easy to store away. Keep organized during the holidays with the Simplify storage box!
- •Dimensions: 11.8"x 11.8"x 6"
- •Durable Non-Woven Storage Box with Clear Label Holder
- •Hinged Lid Keeps Holiday Accessories Clean & Dust Free
- •Folds Flat When Not in Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.