
Storage Box, 24.41 in L, 12.2 in W, 24.41 in H, Red, Polyester
Mfr # 9067
Zoro # G412340371
product price: $23.65
/eaKey Features
Overall Height
24.41 in
Overall Length
24.41 in
Overall Width
12.2 in
Material
Polyester
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9067
Zoro #
G412340371
UPC #
633125228211
Country of Origin
China
Dimensions
Overall Height
24.41 in
Overall Length
24.41 in
Overall Width
12.2 in
Details
Material
Polyester
Color
Red
Item
Storage Box
Description
Safely store away your favorite Holiday figurine statues in the Simplify storage box. Designed with 8 individual compartments to hold figurines up to 10 in height, dividers are removable to make for bigger spaces. A fully removable lid allows you to pack and unpack your holiday statues safely and easily, the clear see-through window allows you to identify the decor inside the box. Folds flat when not in use, this makes taking your special holiday decor out or packed away easy for all future holidays!
- •Dimensions: 24.5"x 12"x 12"
- •Durable Storage Box for Your Favorite Holiday Figurines
- •Holds Up to 8 Figures 10" in Height
- •See-Through Window for Easy Viewing
- •Fully Removable Lid for Easy Packing
- •Removable Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.