Storage Tote, 11 in L x 12 in W x 11 in H, Black, Plastic

  • Mfr # 25420-BLACK

  • Zoro # G712340361


product price: $8.75
/ea
Sold in multiples of 2 for $17.50

Key Features

Overall Height
11 in
Overall Length
11 in
Overall Width
12 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25420-BLACK
Zoro #
G712340361
UPC #
633125189864
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Length
11 in
Overall Width
12 in
Overall L x W x H
11 in L x 12 in W x 11 in H

Details

Material
Plastic
Color
Black
Item
Storage Tote

Description

Just unfold this stylish storage organizer to safely store and organize your favorite items. Made of breathable non-woven material, it will keep your items safe while having your room neatly organized. It features a helpful handle and reinforced sides, this lidded storage box is sturdy enough to stack, so you get the most use of every space in your office or home.


  • •Dimensions: L11x W12x H6
  • •Made of Strong and durable Non-Woven Material
  • •Convenient Label Window to identify the contents
  • •100% PP Nonwoven breathable Material
  • •Quickly folds flat for storage when not in use
  • •Flip Top Covered Lid for Protection & Easy Access
  • •Reinforced sides provide stack ability
  • •Perfect for off-season items and accessories
  • •Helpful Handle for easy lifting and carrying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products