Storage Tote, 15-3/8 in L x 11-3/8 in W x 15-3/8 in H, Red, Polypropylene

  • Mfr # 9080-30

  • Zoro # G812333836


product price:  $14.99
/ea

Key Features

Overall Height
15-3/8 in
Overall Length
15-3/8 in
Overall Width
11-3/8 in
Material
Polypropylene
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9080-30
Zoro #
G812333836
UPC #
633125243436
Country of Origin
China

Dimensions

Overall Height
15-3/8 in
Overall Length
15-3/8 in
Overall Width
11-3/8 in
Overall L x W x H
15-3/8 in L x 11-3/8 in W x 15-3/8 in H

Details

Material
Polypropylene
Color
Red
Item
Storage Tote

Description

Keep your precious holiday dcor safe on the off season with the Simplify Holiday festive storage tote bins! The plastic material allows the storage bin to protect what's inside from being crushed, dust, odors and water. Stackable design allows you to maximize your storage space, removable lid makes it easy to pack and unpack your items. The festive holiday print allows you to use for more than just a storage box, can be used as a big gift box or a holiday basket!


  • •Dimensions: 15.4"x 11.4"x 9.25"
  • •Removable Lid
  • •Stackable Design
  • •2 Built in Carrying Handles
  • •Holiday Festive Print
  • •Can be used to store décor, make a holiday basket or as a big gift box!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.