Storage Tote, 15-7/10 in L x 15-7/10 in W x 15-7/10 in H, Heather Grey, Plastic

  • Mfr # 25422-HEATHER

  • Zoro # G012340405


product price:  $11.15
/ea

Key Features

Overall Height
15-7/10 in
Overall Length
15-7/10 in
Overall Width
15-7/10 in
Material
Plastic
Color
Heather Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25422-HEATHER
Zoro #
G012340405
UPC #
633125822761
Country of Origin
China

Dimensions

Overall Height
15-7/10 in
Overall Length
15-7/10 in
Overall Width
15-7/10 in
Overall L x W x H
15-7/10 in L x 15-7/10 in W x 15-7/10 in H

Details

Material
Plastic
Color
Heather Grey
Item
Storage Tote

Description

Just unfold this stylish storage organizer to safely store and organize your favorite items. Made of breathable non-woven material, it will keep your items safe while having your room neatly organized. It features a helpful handle and reinforced sides, this lidded storage box is sturdy enough to stack, so you get the most use of every space in your office or home.


  • •Dimensions: 16"x 16"x 10"
  • •Made of Strong and durable Non-Woven Material
  • •Convenient Label Window to identify the contents
  • •100% PP Nonwoven breathable Material
  • •Quickly folds flat for storage when not in use
  • •Flip Top Covered Lid for Protection & Easy Access
  • •Reinforced sides provide stack ability
  • •Perfect for off-season items and accessories
  • •Helpful Handle for easy lifting and carrying

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.