Storage Tote, 9-21/25 in L x 9-9/20 in W x 9-21/25 in H, Black, Metal

  • Mfr # 30150-BLACK

  • Zoro # G712340378


product price:  $17.55
/ea

Key Features

Overall Height
9-21/25 in
Overall Length
9-21/25 in
Overall Width
9-9/20 in
Material
Metal
Overall L x W x H
9-21/25 in L x 9-9/20 in W x 9-21/25 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30150-BLACK
Zoro #
G712340378
UPC #
633125215938
Country of Origin
China

Dimensions

Overall Height
9-21/25 in
Overall Length
9-21/25 in
Overall Width
9-9/20 in
Overall L x W x H
9-21/25 in L x 9-9/20 in W x 9-21/25 in H

Details

Material
Metal
Color
Black
Item
Storage Tote

Description

The Simplify Mesh Tote with Bamboo Handle is a perfect storage solution and decorative piece for your home. Use it as a shower caddy at home or your dorm room. Or take it with you on small grocery shopping trips to carry your items. The bamboo handle on this Simplify basket provides for comfortable carrying and adds an extra element of design to the basket. The bamboo is also a smart, sustainable resource that is eco-friendly. Put this basket in any room for extra storage. This basket will look great in your room as a storage piece, or on your counter holding fruits and vegetables.


  • •Dimensions: 9.84" x 9.45" x 6.9"
  • •Eco Friendly Bamboo Handle
  • •Mesh Construction
  • •Perfect Shower Caddy
  • •Great for small groceries

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.