
Underbed Storage Tote, 28 in L x 16 in W x 28 in H, Black, Plastic
Mfr # 25423-BLACK
Zoro # G412340425
product price: $14.19
/eaKey Features
Overall Height
28 in
Overall Length
28 in
Overall Width
16 in
Type
Underbed
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25423-BLACK
Zoro #
G412340425
UPC #
633125189895
Country of Origin
China
Dimensions
Overall Height
28 in
Overall Length
28 in
Overall Width
16 in
Overall L x W x H
28 in L x 16 in W x 28 in H
Details
Type
Underbed
Material
Plastic
Color
Black
Item
Storage Tote
Description
This Under-the-Bed Storage Box is made of breathable non-woven material that keeps your belongings safe. Perfect storage solution for off-season items such as bedding or folded garments, also protects your garments from dust and damage. It features helpful handle and a flip top cover for easy access. This under the bed storage has reinforced sides for stack ability that lets you have extra storage in your room.
- •Dimensions: L28x W16x H6
- •Made of Strong and durable Non-Woven Material
- •Convenient Label Window to identify the contents
- •100% PP Nonwoven breathable Material
- •Quickly folds flat for storage when not in use
- •Flip Top Covered Lid for Protection & Easy Access
- •Reinforced sides provide stack ability
- •Perfect for off-season items and accessories
- •Helpful Handle for easy lifting and carrying
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.