10x10x1 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-10101
- Zoro # G524173133
product price:Â
$
39.99
/pk of 4, $10.00/ea
Key Features
Frame or Header Material
Pleated
Nominal Filter Size
10" x 10" x 1"
Nominal Height
10 in
Actual Depth
3/4 in
Nominal Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-04-10101
- Zoro #
- G524173133
- UPC #
- 810133787521
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 10" x 10" x 1"
- Nominal Height
- 10 in
- Actual Depth
- 3/4 in
- Nominal Width
- 10 in
- Actual Width
- 9-3/4 in
- Actual Height
- 9-3/4 in
- Nominal Depth
- 1 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 13
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.