Shop SIMPLY
See all product information
Create Account
10x10x1 Merv 13, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-13-12-10101
- Zoro # G524172556
product price:Â
$
89.99
/pk of 12, $7.50/ea
Key Features
Frame or Header Material
Pleated
Actual Depth
3/4 in
Nominal Filter Size
10" x 10" x 1"
Nominal Depth
1 in
Nominal Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-12-10101
- Zoro #
- G524172556
- UPC #
- 810133789143
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 10" x 10" x 1"
- Nominal Depth
- 1 in
- Nominal Width
- 10 in
- Actual Width
- 9-3/4 in
- Nominal Height
- 10 in
- Actual Height
- 9-3/4 in
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.