10x20x1 Merv 11, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-11-12-10201
- Zoro # G224172511
product price:Â
$
87.99
/pk of 12, $7.33/ea
Key Features
Nominal Height
20 in
Actual Width
9-3/4 in
Performance Rating
Merv 11
Nominal Width
10 in
Nominal Filter Size
10" x 20" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-12-10201
- Zoro #
- G224172511
- UPC #
- 810133781666
- Country of Origin
- United States
Dimensions
- Nominal Height
- 20 in
- Actual Width
- 9-3/4 in
- Nominal Width
- 10 in
- Nominal Filter Size
- 10" x 20" x 1"
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Height
- 19-3/4 in
Details
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.