10x20x1 Merv 11, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-11-24-10201
- Zoro # G124173144
product price:Â
$
173.99
/pk of 24, $7.25/ea
Free Shipping & Returns
Key Features
Actual Height
19-3/4 in
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-24-10201
- Zoro #
- G124173144
- UPC #
- 840440200086
- Country of Origin
- United States
Dimensions
- Actual Height
- 19-3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 10" x 20" x 1"
- Actual Depth
- 3/4 in
- Actual Width
- 9-3/4 in
- Nominal Width
- 10 in
- Nominal Height
- 20 in
Details
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.