11.25x19.25x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-112519251
- Zoro # G424173073
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
Frame or Header Material
Pleated
Actual Height
19-1/4 in
Actual Depth
3/4 in
Air Filter Capacity
High
Nominal Width
11-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-112519251
- Zoro #
- G424173073
- UPC #
- 810133782564
- Country of Origin
- United States
Dimensions
- Actual Height
- 19-1/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 11-1/4 in
- Nominal Depth
- 1 in
- Actual Width
- 11-1/4 in
- Nominal Filter Size
- 11.25" x 19.25" x 1"
- Nominal Height
- 19-1/4 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.