11.25x19.25x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-112519251
- Zoro # G424173127
product price:Â
$
62.99
/pk of 6, $10.50/ea
Key Features
Nominal Filter Size
11.25" x 19.25" x 1"
Nominal Height
19-1/4 in
Actual Height
19-1/4 in
Nominal Width
11-1/4 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-112519251
- Zoro #
- G424173127
- UPC #
- 810133785336
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 11.25" x 19.25" x 1"
- Nominal Height
- 19-1/4 in
- Actual Height
- 19-1/4 in
- Nominal Width
- 11-1/4 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Width
- 11-1/4 in
Details
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.