11.75x11.75x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-117511751
- Zoro # G524173157
product price:Â
$
50.99
/pk of 6, $8.50/ea
Key Features
Performance Rating
Merv 8
Actual Height
11-3/4 in
For Use With (Systems)
HVAC System
Nominal Height
11-3/4 in
Actual Width
11-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-117511751
- Zoro #
- G524173157
- UPC #
- 810133785428
- Country of Origin
- United States
Dimensions
- Actual Height
- 11-3/4 in
- Nominal Height
- 11-3/4 in
- Actual Width
- 11-3/4 in
- Nominal Filter Size
- 11.75" x 11.75" x 1"
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Width
- 11-3/4 in
Details
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.