Shop SIMPLY
See all product information
Create Account
30x36x2 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-30362
- Zoro # G824172782
product price:Â
$
140.99
/pk of 6, $23.50/ea
Free Shipping & Returns
Key Features
Air Filter Capacity
High
Actual Height
35-1/2 in
Frame or Header Material
Pleated
Nominal Height
36 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-30362
- Zoro #
- G824172782
- UPC #
- 810133786500
- Country of Origin
- United States
Dimensions
- Actual Height
- 35-1/2 in
- Nominal Height
- 36 in
- Nominal Width
- 30 in
- Actual Depth
- 1-3/4 in
- Actual Width
- 29-1/2 in
- Nominal Filter Size
- 30" x 36" x 2"
- Nominal Depth
- 2 in
Details
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.