14.5x19x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-145191
- Zoro # G124172611
product price:Â
$
46.99
/pk of 4, $11.75/ea
Key Features
Performance Rating
Merv 8
Actual Depth
3/4 in
Nominal Height
19 in
Nominal Width
14-1/2 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-145191
- Zoro #
- G124172611
- UPC #
- 810133783080
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Height
- 19 in
- Nominal Width
- 14-1/2 in
- Actual Height
- 19 in
- Nominal Depth
- 1 in
- Actual Width
- 14-1/2 in
- Nominal Filter Size
- 14.5" x 19" x 1"
Details
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.