14.5x19x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-145191
- Zoro # G324172527
product price:Â
$
57.99
/pk of 6, $9.67/ea
Key Features
Actual Width
14-1/2 in
Nominal Height
19 in
Frame or Header Material
Pleated
Air Filter Capacity
High
Nominal Filter Size
14.5" x 19" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-145191
- Zoro #
- G324172527
- UPC #
- 810133785657
- Country of Origin
- United States
Dimensions
- Actual Width
- 14-1/2 in
- Nominal Height
- 19 in
- Nominal Filter Size
- 14.5" x 19" x 1"
- Nominal Width
- 14-1/2 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Height
- 19 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.