Shop SIMPLY
See all product information
Create Account
14x20x1 Merv 8, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-08-12-14201
- Zoro # G324172725
product price:Â
$
69.99
/pk of 12, $5.83/ea
Key Features
Actual Depth
3/4 in
Frame or Header Material
Pleated
Nominal Depth
1 in
Nominal Height
20 in
Actual Width
13-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-12-14201
- Zoro #
- G324172725
- UPC #
- 850027110417
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 20 in
- Actual Width
- 13-3/4 in
- Actual Height
- 19-3/4 in
- Nominal Width
- 14 in
- Nominal Filter Size
- 14" x 20" x 1"
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.