Shop SIMPLY
See all product information
Create Account
14x20x1 Merv 8, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-08-24-14201
- Zoro # G024173190
product price:Â
$
124.99
/pk of 24, $5.21/ea
Free Shipping & Returns
Key Features
Actual Height
19-3/4 in
Frame or Header Material
Pleated
Nominal Height
20 in
Actual Depth
3/4 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-24-14201
- Zoro #
- G024173190
- UPC #
- 810133788153
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
Dimensions
- Actual Height
- 19-3/4 in
- Nominal Height
- 20 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 14 in
- Nominal Filter Size
- 14" x 20" x 1"
- Actual Width
- 13-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.