Shop SIMPLY
See all product information
Create Account
15x20x1 Merv 11, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-11-12-15201
- Zoro # G524172570
product price:Â
$
99.99
/pk of 12, $8.33/ea
Key Features
Nominal Filter Size
15" x 20" x 1"
Nominal Depth
1 in
Air Filter Capacity
High
Performance Rating
Merv 11
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-12-15201
- Zoro #
- G524172570
- UPC #
- 840440200727
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 15" x 20" x 1"
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Height
- 19-3/4 in
- Actual Width
- 14-3/4 in
- Nominal Width
- 15 in
- Nominal Height
- 20 in
Details
- Air Filter Capacity
- High
- Performance Rating
- Merv 11
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.