15x20x1 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-15201
- Zoro # G524172839
product price:Â
$
44.55
/pk of 4, $11.14/ea
Key Features
Actual Width
14-3/4 in
Actual Depth
3/4 in
Nominal Width
15 in
Frame or Header Material
Pleated
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-04-15201
- Zoro #
- G524172839
- UPC #
- 810133786920
- Country of Origin
- United States
Dimensions
- Actual Width
- 14-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 15 in
- Nominal Depth
- 1 in
- Actual Height
- 19-3/4 in
- Nominal Height
- 20 in
- Nominal Filter Size
- 15" x 20" x 1"
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.