Shop SIMPLY
See all product information
Create Account
16.25x21.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-16252151
- Zoro # G424172724
product price:Â
$
63.99
/pk of 4, $16.00/ea
Key Features
Nominal Height
21-1/2 in
Nominal Filter Size
16.25" x 21.5" x 1"
Actual Height
21-1/2 in
Nominal Depth
1 in
Nominal Width
16-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-16252151
- Zoro #
- G424172724
- UPC #
- 810133783448
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High