Shop SIMPLY
See all product information
Create Account
14x26x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-14261
- Zoro # G824172683
product price:Â
$
55.99
/pk of 4, $14.00/ea
Key Features
Actual Width
13-3/4 in
Performance Rating
Merv 8
Frame or Header Material
Pleated
Nominal Height
26 in
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-14261
- Zoro #
- G824172683
- UPC #
- 810133783196
- Country of Origin
- United States
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Dimensions
- Actual Width
- 13-3/4 in
- Nominal Height
- 26 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 14" x 26" x 1"
- Nominal Width
- 14 in
- Actual Height
- 25-3/4 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.