Shop SIMPLY
See all product information
Create Account
16x16x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-16161
- Zoro # G624172678
product price:Â
$
39.99
/pk of 4, $10.00/ea
Key Features
Nominal Width
16 in
Actual Height
15-3/4 in
Performance Rating
Merv 8
For Use With (Systems)
HVAC System
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-16161
- Zoro #
- G624172678
- UPC #
- 810091183106
- Country of Origin
- United States
Dimensions
- Nominal Width
- 16 in
- Actual Height
- 15-3/4 in
- Actual Depth
- 3/4 in
- Nominal Height
- 16 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 16" x 16" x 1"
- Actual Width
- 15-3/4 in
Details
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.