Shop SIMPLY
See all product information
Create Account
16x16x1 Merv 8, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-08-12-16161
- Zoro # G124173021
product price:Â
$
68.99
/pk of 12, $5.75/ea
Key Features
Nominal Depth
1 in
Performance Rating
Merv 8
Actual Depth
3/4 in
Actual Width
15-3/4 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-12-16161
- Zoro #
- G124173021
- UPC #
- 840440201663
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Width
- 15-3/4 in
- Nominal Filter Size
- 16" x 16" x 1"
- Nominal Width
- 16 in
- Actual Height
- 15-3/4 in
- Nominal Height
- 16 in
Details
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.