16x25x1 Merv 11, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-11-24-16251
- Zoro # G824172584
product price:Â
$
159.99
/pk of 24, $6.67/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
16" x 25" x 1"
Actual Width
15-3/4 in
Nominal Height
25 in
For Use With (Systems)
HVAC System
Performance Rating
Merv 11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-24-16251
- Zoro #
- G824172584
- UPC #
- 810133788412
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 16" x 25" x 1"
- Actual Width
- 15-3/4 in
- Nominal Height
- 25 in
- Actual Depth
- 3/4 in
- Actual Height
- 24-3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 16 in
Details
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 11
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.