16x25x1 Merv 11, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-11-08-16251
- Zoro # G224173013
product price:Â
$
57.55
/pk of 8, $7.19/ea
Key Features
Frame or Header Material
Pleated
Nominal Width
16 in
Performance Rating
Merv 11
Air Filter Capacity
High
Nominal Filter Size
16" x 25" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-08-16251
- Zoro #
- G224173013
- UPC #
- 810133788399
- Country of Origin
- United States
Dimensions
- Nominal Width
- 16 in
- Nominal Filter Size
- 16" x 25" x 1"
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 25 in
- Actual Width
- 15-3/4 in
- Actual Height
- 24-3/4 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.