17.25x23.25x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-172523251
- Zoro # G824172935
product price:Â
$
78.99
/pk of 6, $13.17/ea
Key Features
Nominal Height
23-1/4 in
Frame or Header Material
Pleated
Nominal Width
17-1/4 in
Air Filter Capacity
High
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-172523251
- Zoro #
- G824172935
- UPC #
- 810133785879
- Country of Origin
- United States
Dimensions
- Nominal Height
- 23-1/4 in
- Nominal Width
- 17-1/4 in
- Nominal Depth
- 1 in
- Actual Width
- 17-1/4 in
- Actual Height
- 23-1/4 in
- Nominal Filter Size
- 17.25" x 23.25" x 1"
- Actual Depth
- 3/4 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.