Shop SIMPLY
See all product information
Create Account
16.5x22x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-165221
- Zoro # G824172607
product price:Â
$
62.99
/pk of 6, $10.50/ea
Key Features
Actual Height
22 in
Performance Rating
Merv 8
Nominal Width
16-1/2 in
Nominal Depth
1 in
Actual Width
16-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-165221
- Zoro #
- G824172607
- UPC #
- 810133785817
- Country of Origin
- United States
Dimensions
- Actual Height
- 22 in
- Nominal Width
- 16-1/2 in
- Nominal Depth
- 1 in
- Actual Width
- 16-1/2 in
- Nominal Height
- 22 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 16.5" x 22" x 1"
Details
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.