Shop SIMPLY
See all product information
Create Account
17.75x17.75x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-177517751
- Zoro # G324172466
product price:Â
$
56.99
/pk of 6, $9.50/ea
Key Features
Actual Width
17-3/4 in
Nominal Height
17-3/4 in
For Use With (Systems)
HVAC System
Nominal Filter Size
17.75" x 17.75" x 1"
Nominal Width
17-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-177517751
- Zoro #
- G324172466
- UPC #
- 810133786623
- Country of Origin
- United States
Dimensions
- Actual Width
- 17-3/4 in
- Nominal Height
- 17-3/4 in
- Nominal Filter Size
- 17.75" x 17.75" x 1"
- Nominal Width
- 17-3/4 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Height
- 17-3/4 in
Details
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.