17x19x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-17191
- Zoro # G924173108
product price:Â
$
52.99
/pk of 4, $13.25/ea
Key Features
Nominal Filter Size
17" x 19" x 1"
Actual Depth
3/4 in
Actual Height
18-3/4 in
Actual Width
16-3/4 in
Nominal Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-17191
- Zoro #
- G924173108
- UPC #
- 810133783776
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 17" x 19" x 1"
- Actual Depth
- 3/4 in
- Actual Height
- 18-3/4 in
- Actual Width
- 16-3/4 in
- Nominal Width
- 17 in
- Nominal Height
- 19 in
- Nominal Depth
- 1 in
Details
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.