Shop SIMPLY
See all product information
Create Account
16.5x21x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-165211
- Zoro # G424172533
product price:Â
$
75.99
/pk of 6, $12.67/ea
Key Features
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Performance Rating
Merv 8
Nominal Width
16-1/2 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-165211
- Zoro #
- G424172533
- UPC #
- 810091186060
- Country of Origin
- United States
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
Dimensions
- Nominal Width
- 16-1/2 in
- Nominal Height
- 21 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Height
- 21 in
- Actual Width
- 16-1/2 in
- Nominal Filter Size
- 16.5" x 21" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.