Shop SIMPLY
See all product information
Create Account
18x18x1 Merv 8, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-08-08-18181
- Zoro # G724172455
product price:Â
$
51.99
/pk of 8, $6.50/ea
Key Features
Frame or Header Material
Pleated
Nominal Filter Size
18" x 18" x 1"
Actual Width
17-3/4 in
Air Filter Capacity
High
Nominal Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-08-18181
- Zoro #
- G724172455
- UPC #
- 810133787842
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 18" x 18" x 1"
- Actual Width
- 17-3/4 in
- Nominal Width
- 18 in
- Actual Height
- 17-3/4 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 18 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.