Shop SIMPLY
See all product information
Create Account
18x19x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-18191
- Zoro # G124173151
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Actual Depth
3/4 in
Performance Rating
Merv 8
Nominal Filter Size
18" x 19" x 1"
Actual Height
18-3/4 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-18191
- Zoro #
- G124173151
- UPC #
- 810133783936
- Country of Origin
- United States
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Dimensions
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 18" x 19" x 1"
- Actual Height
- 18-3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 17-3/4 in
- Nominal Width
- 18 in
- Nominal Height
- 19 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.