Shop SIMPLY
See all product information
Create Account
20x20x1 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-20201
- Zoro # G824173239
product price:Â
$
39.99
/pk of 4, $10.00/ea
Key Features
Actual Width
19-3/4 in
Actual Height
19-3/4 in
Nominal Depth
1 in
Nominal Filter Size
20" x 20" x 1"
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-04-20201
- Zoro #
- G824173239
- UPC #
- 810133786890
- Country of Origin
- United States
Dimensions
- Actual Width
- 19-3/4 in
- Actual Height
- 19-3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 20" x 20" x 1"
- Actual Depth
- 3/4 in
- Nominal Width
- 20 in
- Nominal Height
- 20 in
Details
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.