18x21x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-18211
- Zoro # G124173090
product price:Â
$
50.99
/pk of 4, $12.75/ea
Key Features
Actual Width
17-3/4 in
Performance Rating
Merv 8
Air Filter Capacity
High
Actual Depth
3/4 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-18211
- Zoro #
- G124173090
- UPC #
- 810133783943
- Country of Origin
- United States
Dimensions
- Actual Width
- 17-3/4 in
- Actual Depth
- 3/4 in
- Nominal Height
- 21 in
- Nominal Width
- 18 in
- Nominal Filter Size
- 18" x 21" x 1"
- Nominal Depth
- 1 in
- Actual Height
- 20-3/4 in
Details
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.