18x21x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-18211
- Zoro # G124173120
product price:Â
$
68.99
/pk of 6, $11.50/ea
Key Features
Actual Width
17-3/4 in
Actual Depth
3/4 in
Nominal Width
18 in
Nominal Depth
1 in
Nominal Filter Size
18" x 21" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-18211
- Zoro #
- G124173120
- UPC #
- 810133785923
- Country of Origin
- United States
Dimensions
- Actual Width
- 17-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 18 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 18" x 21" x 1"
- Nominal Height
- 21 in
- Actual Height
- 20-3/4 in
Details
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.