Shop SIMPLY
See all product information
Create Account
18x25x1 Merv 11, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-11-24-18251
- Zoro # G424173288
product price:Â
$
199.99
/pk of 24, $8.33/ea
Free Shipping & Returns
Key Features
Performance Rating
Merv 11
Actual Width
17-3/4 in
Air Filter Capacity
High
Actual Height
24-3/4 in
Nominal Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-11-24-18251
- Zoro #
- G424173288
- UPC #
- 840440227366
- Country of Origin
- United States
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Dimensions
- Actual Width
- 17-3/4 in
- Actual Height
- 24-3/4 in
- Nominal Width
- 18 in
- Nominal Filter Size
- 18" x 25" x 1"
- Nominal Depth
- 1 in
- Nominal Height
- 25 in
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.