Shop SIMPLY
See all product information
Create Account
18x25x1 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-18251
- Zoro # G024173169
product price:Â
$
44.99
/pk of 4, $11.25/ea
Key Features
Performance Rating
Merv 11
Actual Width
17-3/4 in
For Use With (Systems)
HVAC System
Air Filter Capacity
High
Nominal Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-04-18251
- Zoro #
- G024173169
- UPC #
- 840440227335
- Country of Origin
- United States
Dimensions
- Actual Width
- 17-3/4 in
- Nominal Height
- 25 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 18" x 25" x 1"
- Actual Depth
- 3/4 in
- Actual Height
- 24-3/4 in
- Nominal Width
- 18 in
Details
- Performance Rating
- Merv 11
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.