Shop SIMPLY
See all product information
Create Account
19x21.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-192151
- Zoro # G724173179
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Nominal Depth
1 in
Frame or Header Material
Pleated
Actual Width
19 in
Air Filter Capacity
High
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-192151
- Zoro #
- G724173179
- UPC #
- 810133784155
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Width
- 19 in
- Nominal Filter Size
- 19" x 21.5" x 1"
- Actual Depth
- 3/4 in
- Actual Height
- 21-1/2 in
- Nominal Height
- 21-1/2 in
- Nominal Width
- 19 in
Details
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.