12x12x1 Merv 11, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-11-06-12121
- Zoro # G324173081
product price:Â
$
39.99
/pk of 6, $6.67/ea
Key Features
Frame or Header Material
Pleated
Performance Rating
Merv 11
Air Filter Capacity
High
For Use With (Systems)
HVAC System
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-06-12121
- Zoro #
- G324173081
- UPC #
- 810133787132
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Filter Size
- 12" x 12" x 1"
- Actual Height
- 11-3/4 in
- Nominal Width
- 12 in
- Actual Depth
- 3/4 in
- Nominal Height
- 12 in
- Actual Width
- 11-3/4 in
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.