20.75x20.75x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-207520751
- Zoro # G924173252
product price:Â
$
56.99
/pk of 4, $14.25/ea
Key Features
Nominal Depth
1 in
Nominal Height
20-3/4 in
Nominal Width
20-3/4 in
Frame or Header Material
Pleated
Nominal Filter Size
20.75" x 20.75" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-207520751
- Zoro #
- G924173252
- UPC #
- 810133784254
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Height
- 20-3/4 in
- Nominal Width
- 20-3/4 in
- Nominal Filter Size
- 20.75" x 20.75" x 1"
- Actual Height
- 20-3/4 in
- Actual Depth
- 3/4 in
- Actual Width
- 20-3/4 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.