Shop SIMPLY
See all product information
Create Account
14x24x1 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-14241
- Zoro # G824172744
product price:Â
$
56.99
/pk of 6, $9.50/ea
Key Features
Actual Width
13-3/4 in
Nominal Filter Size
14" x 24" x 1"
Actual Height
23-3/4 in
Nominal Depth
1 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-06-14241
- Zoro #
- G824172744
- UPC #
- 810091189665
- Country of Origin
- United States
Dimensions
- Actual Width
- 13-3/4 in
- Nominal Filter Size
- 14" x 24" x 1"
- Actual Height
- 23-3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 24 in
- Actual Depth
- 3/4 in
- Nominal Width
- 14 in
Details
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.