Shop SIMPLY
See all product information
Create Account
27x27x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-27271
- Zoro # G324173302
product price:Â
$
75.99
/pk of 6, $12.67/ea
Key Features
Actual Width
26-3/4 in
Nominal Depth
1 in
Nominal Width
27 in
Frame or Header Material
Pleated
Nominal Height
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-27271
- Zoro #
- G324173302
- UPC #
- 810133786418
- Country of Origin
- United States
Dimensions
- Actual Width
- 26-3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 27 in
- Nominal Height
- 27 in
- Nominal Filter Size
- 27" x 27" x 1"
- Actual Height
- 26-3/4 in
- Actual Depth
- 3/4 in
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.