Shop SIMPLY
See all product information
Create Account
21.75x21.75x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-217521751
- Zoro # G224172573
product price:Â
$
39.99
/pk of 4, $10.00/ea
Key Features
Actual Height
21-3/4 in
Frame or Header Material
Pleated
Nominal Filter Size
21.75" x 21.75" x 1"
Nominal Depth
1 in
Nominal Height
21-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-217521751
- Zoro #
- G224172573
- UPC #
- 810133784407
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Dimensions
- Actual Height
- 21-3/4 in
- Nominal Filter Size
- 21.75" x 21.75" x 1"
- Nominal Depth
- 1 in
- Nominal Height
- 21-3/4 in
- Nominal Width
- 21-3/4 in
- Actual Depth
- 3/4 in
- Actual Width
- 21-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.