19x21x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-19211
- Zoro # G424173202
product price:Â
$
52.99
/pk of 4, $13.25/ea
Key Features
Actual Height
20-3/4 in
Nominal Depth
1 in
Frame or Header Material
Pleated
Nominal Width
19 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-19211
- Zoro #
- G424173202
- UPC #
- 810133784162
- Country of Origin
- United States
Dimensions
- Actual Height
- 20-3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 19 in
- Nominal Height
- 21 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 19" x 21" x 1"
- Actual Width
- 18-3/4 in
Details
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.