Shop SIMPLY
See all product information
Create Account
21x23.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-212351
- Zoro # G324173036
product price:Â
$
57.99
/pk of 4, $14.50/ea
Key Features
Actual Height
23-1/2 in
Nominal Depth
1 in
Actual Depth
3/4 in
Nominal Height
23-1/2 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-212351
- Zoro #
- G324173036
- UPC #
- 810133784438
- Country of Origin
- United States
Dimensions
- Actual Height
- 23-1/2 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Height
- 23-1/2 in
- Nominal Filter Size
- 21" x 23.5" x 1"
- Nominal Width
- 21 in
- Actual Width
- 21 in
Details
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.