Shop SIMPLY
See all product information
Create Account
21x23.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-212351
- Zoro # G724173353
product price:Â
$
83.99
/pk of 6, $14.00/ea
Key Features
Actual Height
23-1/2 in
For Use With (Systems)
HVAC System
Nominal Filter Size
21" x 23.5" x 1"
Nominal Height
23-1/2 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-212351
- Zoro #
- G724173353
- UPC #
- 810133786524
- Country of Origin
- United States
Dimensions
- Actual Height
- 23-1/2 in
- Nominal Filter Size
- 21" x 23.5" x 1"
- Nominal Height
- 23-1/2 in
- Actual Depth
- 3/4 in
- Actual Width
- 21 in
- Nominal Width
- 21 in
- Nominal Depth
- 1 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.