21x23x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-21231
- Zoro # G524173324
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Nominal Filter Size
21" x 23" x 1"
Air Filter Capacity
High
Actual Height
22-3/4 in
Frame or Header Material
Pleated
Nominal Height
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-21231
- Zoro #
- G524173324
- UPC #
- 810133784445
- Country of Origin
- United States
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Dimensions
- Nominal Filter Size
- 21" x 23" x 1"
- Actual Height
- 22-3/4 in
- Nominal Height
- 23 in
- Nominal Width
- 21 in
- Nominal Depth
- 1 in
- Actual Width
- 20-3/4 in
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.